Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 64 oz, 83-400, PK6
Mfr # GLC-05730
Zoro # G5973931
product price: $74.99
/pk 6, $12.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable No
- Labware Closure Material Phenolic
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05730
- Zoro # G5973931
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Labware Height - English | 8.43 in |
Labware Height - Metric | 214 mm |
Diameter | 124 mm |
Screw Closure Size | 83-400 mm |
Labware Screw Closure Size | 83-400 mm |
Minimum Screw Closure Size | 83 mm |
Mouth Size | Wide |
Overall Height - Metric | 214 mm |
Body Diameter - Metric | 124 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 124 mm, Bottle Type Chemical/Reagent, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 83-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Blue, PK4 (F11627-1000)
- LOVIBOND Silica HR Reagent Set, 10 ml (535700)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- Qorpak Labware