Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 64 oz, 83-400, PK6
Mfr # GLC-05729
Zoro # G5904464
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable No
- Closure Material Urea
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-05729
- Zoro # G5904464
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Diameter | 124 mm |
Labware Height - English | 8.43 in |
Screw Closure Size | 83-400 mm |
Labware Screw Closure Size | 83-400 mm |
Labware Height - Metric | 214 mm |
Minimum Screw Closure Size | 83 mm |
Body Diameter - Metric | 124 mm |
Mouth Size | Wide |
Overall Height - Metric | 214 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 124 mm, Bottle Type Chemical/Reagent, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 83-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- EXTECH Replacement Electrode, Use With 1ZKY6 (EC405)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- Qorpak Bottles & Jars