Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 64 oz, 83-400, PK6
Mfr # GLA-00949
Zoro # G5924265
product price: $52.49
/pk 6, $8.75/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable No
- Labware Screw Closure Size 83-400 mm
- Screw Closure Size 83-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00949
- Zoro # G5924265
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Labware Screw Closure Size | 83-400 mm |
Screw Closure Size | 83-400 mm |
Labware Height - English | 8.43 in |
Labware Height - Metric | 214 mm |
Diameter | 124 mm |
Overall Height - Metric | 214 mm |
Minimum Screw Closure Size | 83 mm |
Body Diameter - Metric | 124 mm |
Mouth Size | Wide |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 124 mm, Bottle Type Chemical/Reagent, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 83-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- AMERICAN SCIENTIFIC MoleTek 200ul Universal Non-Filtered Pipet Tips, Polypropylene, 96/rack, 960/case, 960PK (147212A)
- RPI Triton X-100, 1L (111036-1L)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- Qorpak Labware