Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 4 oz, 22-400, PK24
Mfr # GLC-08926
Zoro # G6012334
product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Closure Liner Material Pulp/Vinyl
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-08926
- Zoro # G6012334
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Labware Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- Qorpak Bottles & Jars