Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 32 oz, 33-400, PK30
Mfr # GLA-00939
Zoro # G5999926
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Height - Metric 210 mm
- Labware Capacity - Metric 960 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00939
- Zoro # G5999926
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - Metric | 210 mm |
Diameter | 94 mm |
Labware Height - English | 8.27 in |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- LAMOTTE Individual Test Kit Hardness 0-200 (4824-DR-LT-01)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- Qorpak Labware