Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 32 oz, 33-400, PK12
Mfr # GLC-02225
Zoro # G6037787
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Closure Material Phenolic
- Labware Nominal Capacity - Metric 960 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02225
- Zoro # G6037787
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 210mm |
Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- ADVANTECH MANUFACTURING Pan, Brass, 12 In, Half Ht (PB12H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2556)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- Qorpak Labware