Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 250mL, 45-400, PK24
Mfr # GLC-02285
Zoro # G5901147
product price: $253.99
/pk 24, $10.58/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable No
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02285
- Zoro # G5901147
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - English | 4.69 in |
Screw Closure Size | 45-400 mm |
Labware Height - Metric | 119 mm |
Labware Screw Closure Size | 45-400 mm |
Diameter | 65 mm |
Mouth Size | Wide |
Overall Height - Metric | 119 mm |
Body Diameter - Metric | 65 mm |
Minimum Screw Closure Size | 45 mm |
Description
Safety Coated Packer Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 65 mm, Bottle Type Chemical/Reagent, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 45-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- Qorpak Labware