Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 250mL, 45-400, PK24
Mfr # GLC-02283
Zoro # G5968891
product price: $309.99
/pk 24, $12.92/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable No
- Labware Height - Metric 119 mm
- Labware Body Material Safety Coated Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02283
- Zoro # G5968891
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - Metric | 119 mm |
Labware Height - English | 4.69 in |
Diameter | 65 mm |
Labware Screw Closure Size | 45-400 mm |
Screw Closure Size | 45-400 mm |
Overall Height - Metric | 119 mm |
Minimum Screw Closure Size | 45 mm |
Mouth Size | Wide |
Body Diameter - Metric | 65 mm |
Description
Safety Coated Packer Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 65 mm, Bottle Type Chemical/Reagent, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 45-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- SYNTHWARE FILTER FUNNEL, BUCHNER, INNER JOINT, 30mL, 14/20, COARSE (F363014C)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- Qorpak Labware