Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 2500mL, 70-400, PK4
Mfr # GLC-02295
Zoro # G5993565
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,500mL
- Height 239mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02295
- Zoro # G5993565
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 239mm |
Labware Height - Metric | 239 mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 140 mm |
Screw Closure Size | 70-400 mm |
Labware Height - English | 9.41 in |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 239 mm |
Body Diameter - Metric | 140 mm |
Mouth Size | Wide |
Description
Safety Coated Packer Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 140 mm, Bottle Type Chemical/Reagent, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- LOVIBOND Copper # 2 Tablets (513560BT)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- TRICORBRAUN 375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear (134994)
- Qorpak Bottles & Jars