Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 2500mL, 70-400, PK12
Mfr # GLA-07053
Zoro # G5963623
product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,500mL
- Height 239mm
- Autoclavable No
- Special Features Good for Handling Volatile Substances, Plastisol Coating Contains the Substance in the Bottle Long Enough to Allow for Proper Disposal, Protect Contents from UV Rays and is Suggested for Light Sensitive Products, Slip and Impact Resistant
- Labware Nominal Capacity - Metric 2,500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-07053
- Zoro # G5963623
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 239mm |
Screw Closure Size | 70-400 mm |
Labware Height - Metric | 239 mm |
Diameter | 140 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 9.41 in |
Body Diameter - Metric | 140 mm |
Overall Height - Metric | 239 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Description
Safety Coated Packer Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 140 mm, Bottle Type Chemical/Reagent, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Nitrate Sensor (605106)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- LAB SAFETY SUPPLY Swab, Rectgular Poly Tip, PK100 (22CW81)
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- Qorpak Labware