Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 2 oz, 20-400, PK24
Mfr # GLA-08948
Zoro # G6035495
product price: $69.29
/pk 24, $2.89/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Screw Closure Size 20-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-08948
- Zoro # G6035495
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - English | 3.7 in |
Diameter | 39 mm |
Labware Height - Metric | 94 mm |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 39 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- FLOTOOL 0 Funnel, HDPE, Black, 1734 in H (5034)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- BEING SCIENTIFIC Incubator (BIF-55)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- Qorpak Labware