Shop All Bottles & Jars
Qorpak
Bottle, Safety Coated, 16 Oz, Round, PK24
Mfr # PLC-03526
Zoro # G6016263
product price: $86.49
/pk 24, $3.60/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 152mm
- Autoclavable No
- Labware Height - Metric 152 mm
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03526
- Zoro # G6016263
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Labware Height - Metric | 152 mm |
Labware Height - English | 5.98 in |
Labware Screw Closure Size | 53-400 mm |
Diameter | 71 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 152 mm |
Body Diameter - Metric | 71 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- Qorpak Labware