Shop All Bottles & Jars
Qorpak
Bottle, Safety Coated, 16 Oz, Packer, PK60
Mfr # GLC-02146
Zoro # G5990704
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 146mm
- Autoclavable No
- Closure Material Phenolic
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02146
- Zoro # G5990704
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Diameter | 81 mm |
Labware Height - English | 5.75 in |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 146 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 146 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 81 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- Qorpak Bottles & Jars