Shop All Bottles & Jars
Qorpak
Bottle Safety Coated 16 Oz Clear, PK12
Mfr # GLA-00938
Zoro # G4720161
product price: $82.39
/pk 12, $6.87/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 480mL/16 oz.
- Height 168mm
- Autoclavable No
- Labware Body Material Safety Coated Glass
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00938
- Zoro # G4720161
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Diameter | 75 mm |
Labware Height - Metric | 168 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- SP SCIENCEWARE Pipettor, 10mL (F37898-0000)
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- Qorpak Labware