Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 16 oz, 28-400, PK12
Mfr # GLC-02216
Zoro # G5961051
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Capacity - Metric 480 mL
- Labware Nominal Capacity - English 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02216
- Zoro # G5961051
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 50M (PBF050)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-128-1 Mechanic In A Bottle Gallon Jug (2-128-1)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- Qorpak Labware