Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 128 oz, 89-400, PK4
Mfr # GLA-00950
Zoro # G5873287
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 256mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00950
- Zoro # G5873287
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 256mm |
Diameter | 157 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 10.08 in |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 256 mm |
Mouth Size | Wide |
Body Diameter - Metric | 157 mm |
Minimum Screw Closure Size | 89 mm |
Overall Height - Metric | 256 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 157 mm, Bottle Type Chemical/Reagent, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 89-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- Qorpak Labware