Shop All Bottles & Jars
Qorpak
Bottle, Safety Coated, 1/2 Oz, Packer, PK48
Mfr # GLC-06773
Zoro # G5995981
product price: $92.89
/pk 48, $1.94/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 50mm
- Autoclavable Yes
- Labware Capacity - Metric 15 mL
- Labware Capacity - English 0.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06773
- Zoro # G5995981
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 50mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 50 mm |
Labware Height - English | 1.97 in |
Diameter | 31 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 31 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 50 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Chemical/Reagent, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 50 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- SP SCIENCEWARE Bottle, Wide, 16 Oz, HDPE, PK12 (F10625-0007)
- Qorpak Bottles & Jars