Shop All Bottles & Jars
Qorpak
Bottle Oil Analysis 120 ml Cl, PK6
Mfr # PLC-07097G
Zoro # G4080833
original price:
$27.15
10% off
new price: $24.39
/pk 6, $4.07/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL/4 oz.
- Height 92mm
- Autoclavable No
- Labware Basic Material Plastic
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-07097G
- Zoro # G4080833
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Diameter | 40 mm |
Labware Height - Metric | 92 mm |
Labware Height - English | 3.62 in |
Overall Height - Metric | 92 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 40 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- CELLTREAT Serological Pipet, 10mL, Short, PK200 (229211B)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- TRICORBRAUN 1 oz Clear Glass Boston Round Bottle- 20-400 Neck Finish (011260)
- Qorpak Labware