Shop All Bottles & Jars
Qorpak
Bottle Narrow Mouth 32 Oz Amber, PK12
Mfr # GLA-00902
Zoro # G4731675
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL/32 oz.
- Height 210mm
- Autoclavable Yes
- Bottle/Jar Type Sampling
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00902
- Zoro # G4731675
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Diameter | 94 mm |
Labware Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Translucent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- EIJKELKAMP Detachable Grip Threaded Normal Handle, 2' (011010C)
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- WHEATON Bottle, Wide Mouth, PK12, PK24 (W216948)
- Qorpak Labware