Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 8 Oz, Boston Round, PK24
Mfr # GLC-01959
Zoro # G5985481
product price: $52.49
/pk 24, $2.19/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable Yes
- Labware Closure Type Screw On
- Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01959
- Zoro # G5985481
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Diameter | 60 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 138 mm |
Labware Height - English | 5.43 in |
Screw Closure Size | 24-400 mm |
Mouth Size | Narrow |
Overall Height - Metric | 138 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 60 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Pocket Conductivity / TDS Meter (850068)
- DREMEL Dremel Carbon Motor Brush 90930 (90930)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- Qorpak Bottles & Jars