Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 8 Oz, Boston Round, PK108
Mfr # GLA-00952
Zoro # G5905207
product price: $452.99
/pk 108, $4.19/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable No
- Diameter 60 mm
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00952
- Zoro # G5905207
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Diameter | 60 mm |
Labware Height - Metric | 138 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - English | 5.43 in |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 138 mm |
Body Diameter - Metric | 60 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Dipper with 2 ft. Handle, 500 mL (307024-0500)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- Qorpak Bottles & Jars