Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48
Mfr # PLC-09735
Zoro # G5936427
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Autoclavable No
- Bottle/Jar Shape Boston Round
- Labware Nominal Capacity - English 6 oz
- Labware Closure Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-09735
- Zoro # G5936427
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 54 mm |
Labware Height - English | 4.92 in |
Labware Screw Closure Size | 24-410 mm |
Labware Height - Metric | 125 mm |
Screw Closure Size | 24-410 mm |
Overall Height - Metric | 125 mm |
Body Diameter - Metric | 54 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Description
Yorker Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 54 mm, Bottle Type Dropper, Capacity - Metric 180 mL, Capacity - English 6 fl oz, Overall Height - Metric 125 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester (155850003AS1)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- Qorpak Labware