Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 4 Oz, Packer, Glass, PK180
Mfr # GLC-02202
Zoro # G5937206
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 95mm
- Autoclavable No
- Labware Closure Material Phenolic
- Diameter 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02202
- Zoro # G5937206
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 54 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 54 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Sterile, Individually Wrapped, PK50 (140251)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- EXCEL SCIENTIFIC SealPlate Sealing Films, Clear, Non-Sterile, 100/pk, 100PK (202502)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Closure, 48-400, Thermoset, Green, PK500 (CAP-00071)
- PIPELINE PACKAGING Wide Mouth Glass Jar, 32 oz. (08-04-085-00003)
- Qorpak Bottles & Jars