Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 4 Oz, Packer, Glass, PK180
Mfr # GLC-02193
Zoro # G6022877
product price: $313.99
/pk 180, $1.74/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 95mm
- Autoclavable Yes
- Mouth Wide
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02193
- Zoro # G6022877
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 54 mm |
Labware Height - Metric | 95 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 3.74 in |
Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 54 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- Qorpak Bottles & Jars