Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 4 Oz, Boston Round, PK24
Mfr # GLC-07282
Zoro # G5886833
product price: $42.99
/pk 24, $1.79/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Mouth Narrow
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07282
- Zoro # G5886833
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Diameter | 48 mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 22-400 mm |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- REED INSTRUMENTS R9800 Digital Portion Control Scale (R9800)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- TRICORBRAUN 38-400 White Metal Continuous Thread Closure, Plastisol Flat Top (006425)
- QORPAK Bottle, Wide Mouth, 4 Oz, Glass, PK24 (GLC-01738)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- Qorpak Labware