Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 4 Oz, Boston Round, PK24
Mfr # GLC-01922
Zoro # G5944531
product price: $46.69
/pk 24, $1.95/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Labware Body Color Amber
- Labware Height - Metric 112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01922
- Zoro # G5944531
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 4 ml, Amber, HDPE, 72PK (33421)
- Qorpak Labware