Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 4 Oz, Boston Round, PK24
Mfr # GLC-01128
Zoro # G5866436
product price: $40.89
/pk 24, $1.70/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Labware Closure Color Black
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01128
- Zoro # G5866436
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 22 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3014A, PK12 (R3021)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- KIMBLE CHASE Bottle, 500ml, Glass, Clear (14607-500)
- Qorpak Labware