Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 32 Oz, Nylon/PE, PK68
Mfr # PLA-03377
Zoro # G5892476
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 198mm
- Autoclavable No
- Labware Height - English 7.8 in
- Labware Height - Metric 198 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLA-03377
- Zoro # G5892476
- Country of Origin Canada
- Category Bottles & Jars
Dimensions
Height | 198mm |
Labware Height - English | 7.8 in |
Labware Height - Metric | 198 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 88 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 198 mm |
Body Diameter - Metric | 88 mm |
Description
Bottle, Body Color Natural, Body Material Polyethylene/Nylon, Body Diameter - Metric 88 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 198 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Handwash, f/LTX-12, Antibacterial Plum, 1200mL, PE, PK 2 (GOJ191202)
- OAKTON Oakton Replacement Temperature Probe (35613-13)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- DYNALON HDPE CYLNDRCL JAR W/CAP 120ML, PK10 (226415-0120)
- Qorpak Labware