Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 32 Oz, Boston Round, PK12
Mfr # GLC-01221
Zoro # G6037035
product price: $45.99
/pk 12, $3.83/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable Yes
- Labware Closure Color Black
- Labware Closure Liner Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01221
- Zoro # G6037035
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 500 ml, Amber, HDPE, 12PK (33465)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- Qorpak Bottles & Jars