Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 32 Oz, Amber, Nylon/PE, PK68
Mfr # PLC-03745
Zoro # G5993434
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 198mm
- Autoclavable No
- Labware Height - Metric 198 mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03745
- Zoro # G5993434
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 198mm |
Labware Height - Metric | 198 mm |
Labware Height - English | 7.8 in |
Labware Screw Closure Size | 28-400 mm |
Diameter | 88 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 198 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 88 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Amber, Body Material Polyethylene/Nylon, Body Diameter - Metric 88 mm, Bottle Type Chemical/Reagent, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 198 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- LOVIBOND Copper # 1 Tablets (513550BT)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- KIMBLE CHASE Bottle, 500ml, Glass, Clear (14607-500)
- Qorpak Bottles & Jars