Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 32 Oz, Amber, Nylon/PE, PK68
Mfr # PLA-03378
Zoro # G5875283
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 198mm
- Autoclavable No
- Labware Capacity - Metric 960 mL
- Labware Capacity - English 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLA-03378
- Zoro # G5875283
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 198mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 7.8 in |
Diameter | 88 mm |
Labware Height - Metric | 198 mm |
Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 198 mm |
Body Diameter - Metric | 88 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Polyethylene/Nylon, Body Diameter - Metric 88 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 198 mm, Clarity Transparent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Blue Litmus Paper, Vial/100 Strips (LPB100)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- IKA Ministar 40 Control (0025005078)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- CHEF N Chefn 6587463 Mortar & Pestle; White & Gray (6587463)
- Qorpak Bottles & Jars