Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Tablet, Glass, PK144
Mfr # GLC-01302
Zoro # G5978655
product price: $263.99
/pk 144, $1.83/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 84mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01302
- Zoro # G5978655
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 84mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 42 mm |
Labware Height - English | 3.35 in |
Labware Height - Metric | 85 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 42 mm |
Overall Height - Metric | 84 mm |
Minimum Screw Closure Size | 33 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- SLOAN El226 Cp Extension Adapter (0305337PK)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- Qorpak Bottles & Jars