Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Square, Glass, PK240
Mfr # GLC-01288
Zoro # G5920607
product price: $315.99
/pk 240, $1.32/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Width 37mm
- Autoclavable Yes
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01288
- Zoro # G5920607
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Height - English | 3.39 in |
Diameter | 37 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Depth - Metric | 37 mm |
Labware Height - Metric | 86 mm |
Labware Width - Metric | 37 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 37 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 86 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- POR-15 POR-15 POR-40204 Metal Prep; Quart (POR-40204)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 50M (PBF050)
- LAMOTTE SOIL TEST KIT REPLACEMENT BASNUT REFILL (R-5679)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- Qorpak Labware