Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Packer, Glass, PK216
Mfr # GLC-02105
Zoro # G5982112
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 75mm
- Autoclavable No
- Labware Nominal Capacity - English 2 oz
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02105
- Zoro # G5982112
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Height - English | 2.95 in |
Labware Height - Metric | 75 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 44 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 44 mm |
Overall Height - Metric | 75 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- UNITED SCIENTIFIC Short Path Distillation Kit (SPDK01)
- LOVIBOND ALKA-M HR Photometer Tablets (513240BT)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- PERKIN ELMER Analytes C (N9303831)
- Qorpak Labware