Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Boston Round, PK288
Mfr # GLC-01917
Zoro # G5910344
product price: $362.99
/pk 288, $1.26/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Closure Material Phenolic
- Labware Height - English 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01917
- Zoro # G5910344
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Diameter | 39 mm |
Screw Closure Size | 20-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- A2Z SCILAB Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 9" (A2Z-ZR104)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH/Total Alkalinity, PK50 (480005)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- Qorpak Labware