Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Boston Round, PK288
Mfr # GLC-01907
Zoro # G5896764
product price: $344.99
/pk 288, $1.20/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable Yes
- Labware Closure Liner Material Rubber
- Diameter 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01907
- Zoro # G5896764
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Diameter | 39 mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Screw Closure Size | 20-400 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 39 mm |
Overall Height - Metric | 94 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 15 mL, PK2 (HS24318)
- LABCHEM CHEMICAL H2SO4 2.5N 4L (LC258004)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- Qorpak Labware