Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Boston Round, PK288
Mfr # GLC-01114
Zoro # G6029387
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Closure Material Phenolic
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01114
- Zoro # G6029387
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Labware Height - Metric | 94 mm |
Labware Height - English | 3.7 in |
Screw Closure Size | 20-400 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- KIMBLE CHASE Straight-Sided Glass Jar, Clear, PK12 (5411689C-26)
- Qorpak Bottles & Jars