Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Boston Round, PK288
Mfr # GLC-01104
Zoro # G5890586
product price: $288.99
/pk 288, $1.00/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable Yes
- Labware Basic Material Glass
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01104
- Zoro # G5890586
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Labware Height - Metric | 94 mm |
Screw Closure Size | 20-400 mm |
Overall Height - Metric | 94 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 39 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- OTC Plastic Clip Popper (2495)
- REICHERT Refractometer, Range 0.0-62.0 Percent (13940000)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- Qorpak Bottles & Jars