Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 2 Oz, Boston Round, PK24
Mfr # GLC-01105
Zoro # G5892031
product price: $37.99
/pk 24, $1.58/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable Yes
- Closure Material Phenolic
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01105
- Zoro # G5892031
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Diameter | 39 mm |
Labware Height - English | 3.7 in |
Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 39 mm |
Mouth Size | Narrow |
Overall Height - Metric | 94 mm |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Trinocular Boom-Arm Stereo Microscope, 80-LED Ring Light, 5MP USB 3 C-mount Camera (SM-4TX-80S-5M3)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- AMSCOPE Third Hand Tool Circuit Board Holder w/ Magnifying Glass (CBH-THTMG)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- Qorpak Labware