Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 16 Oz, Nylon/PE, PK150
Mfr # PLA-03375
Zoro # G6034183
product price: $213.99
/pk 150, $1.43/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 174mm
- Autoclavable No
- Labware Nominal Capacity - English 16 oz
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03375
- Zoro # G6034183
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 174mm |
Labware Height - Metric | 174 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 6.85 in |
Diameter | 70 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 70 mm |
Overall Height - Metric | 174 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Natural, Body Material Polyethylene/Nylon, Body Diameter - Metric 70 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 174 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 10 IN. WIDE 500LF (1230380)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 2000 (JBF2000)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- QORPAK Bottle, 950cc, PK72 (243672)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- WHEATON BOD Bottle, 300mL, PK24 (227497-06)
- Qorpak Labware