Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 16 Oz, Modern Round, PK24
Mfr # PLC-03741
Zoro # G6000172
product price: $58.85
/pk 24, $2.45/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 174mm
- Autoclavable No
- Closure Material Urea
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03741
- Zoro # G6000172
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 174mm |
Labware Height - English | 6.85 in |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 174 mm |
Diameter | 70 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 70 mm |
Overall Height - Metric | 174 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Natural, Body Material Polyethylene/Nylon, Body Diameter - Metric 70 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 174 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 1000mL (7011000AM)
- Qorpak Bottles & Jars