Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 16 Oz, Boston Round, PK60
Mfr # GLA-00954
Zoro # G5906932
product price: $297.99
/pk 60, $4.97/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Capacity - Metric 480 mL
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00954
- Zoro # G5906932
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Diameter | 75 mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Description
Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- BASCO Accurate At-a-Glance Drum Gauge, 55 Gall (FG20V55)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239533)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- Qorpak Bottles & Jars