Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 16 Oz, Boston Round, PK12
Mfr # GLC-01981
Zoro # G5877916
product price: $37.99
/pk 12, $3.17/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Labware Screw Closure Size 28-400 mm
- Labware Nominal Capacity - English 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01981
- Zoro # G5877916
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Diameter | 75 mm |
Labware Height - Metric | 168 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- LOVIBOND T-CAL Turbidity Standard, 5.0 NTU 500 mL (48012250)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TCI AMERICAS D-(+)-Trehalose, 25g (T0832-25G)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- Qorpak Bottles & Jars