Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 16 Oz, Boston Round, PK12
Mfr # GLC-01178
Zoro # G6034156
product price: $32.15
/pk 12, $2.68/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Labware Screw Closure Size 28-400 mm
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01178
- Zoro # G6034156
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Height - English | 6.61 in |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT VISOR FOILS VISION 5000 20/PK (SQ210468)
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- LAMOTTE Turbidity Meter Vial, PK6 (0290-6)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- Qorpak Labware