Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 1/2 Oz, Boston Round, PK720
Mfr # GLC-06872
Zoro # G6015125
product price: $652.99
/pk 720, $0.91/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 68mm
- Autoclavable Yes
- Labware Closure Material Phenolic
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06872
- Zoro # G6015125
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Height - Metric | 68 mm |
Labware Screw Closure Size | 18-400 mm |
Diameter | 25 mm |
Labware Height - English | 2.68 in |
Screw Closure Size | 18-400 mm |
Body Diameter - Metric | 25 mm |
Minimum Screw Closure Size | 18 mm |
Overall Height - Metric | 68 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Chemical/Reagent, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 18-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Hose, Welch (331040-10)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV6)
- HEIDOLPH Spare Vapor Tube (036301110)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- Qorpak Bottles & Jars