Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 1/2 Oz, Boston Round, PK720
Mfr # GLC-05481
Zoro # G5965303
product price: $589.99
/pk 720, $0.82/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 68mm
- Autoclavable No
- Mouth Narrow
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05481
- Zoro # G5965303
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Height - Metric | 68 mm |
Labware Screw Closure Size | 18-400 mm |
Labware Height - English | 2.68 in |
Diameter | 25 mm |
Screw Closure Size | 18-400 mm |
Body Diameter - Metric | 25 mm |
Overall Height - Metric | 68 mm |
Minimum Screw Closure Size | 18 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Chemical/Reagent, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 18-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Hose, Welch (331060-10)
- CELLTREAT Micro Centrifuge Tube, Sterile, 0.5mL (229440)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, YELLOW, PK5 (HS29025E)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- Qorpak Labware