Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 1/2 Oz, Boston Round, PK720
Mfr # GLA-00884
Zoro # G6011214
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 68mm
- Autoclavable Yes
- Graduation Range Not Specified
- Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00884
- Zoro # G6011214
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Diameter | 25 mm |
Labware Screw Closure Size | 18-400 mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.68 in |
Screw Closure Size | 18-400 mm |
Minimum Screw Closure Size | 18 mm |
Overall Height - Metric | 68 mm |
Body Diameter - Metric | 25 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Chemical/Reagent, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 18-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- TRICORBRAUN 1 Gallon Clear Glass Round Jar- 110-405 Neck Finish (015484)
- Qorpak Labware