Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 1 Oz, Glass, Tablet, PK288
Mfr # GLC-01277
Zoro # G5864957
product price: $405.99
/pk 288, $1.41/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 60mm
- Autoclavable No
- Labware Nominal Capacity - English 1 oz
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01277
- Zoro # G5864957
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 60mm |
Diameter | 34 mm |
Labware Height - English | 2.36 in |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 60 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 60 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 34 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 34 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 60 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- Qorpak Bottles & Jars