Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 1 Oz, Glass, Square, PK280
Mfr # GLC-01264
Zoro # G5951897
product price: $319.99
/pk 280, $1.14/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 72mm
- Autoclavable Yes
- Width 35mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01264
- Zoro # G5951897
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 72mm |
Width | 35mm |
Depth | 30mm |
Labware Depth - Metric | 30 mm |
Labware Width - Metric | 35 mm |
Labware Height - Metric | 72 mm |
Labware Height - English | 2.83 in |
Labware Screw Closure Size | 24-400 mm |
Diameter | 35 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 72 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Wide |
Body Diameter - Metric | 35 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 35 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork Set Of 8,256 Hz To 512 Hz (TFSET8)
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- Qorpak Bottles & Jars