Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 1 Oz, Boston Round, PK48
Mfr # GLC-01087
Zoro # G5976433
product price: $59.99
/pk 48, $1.25/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 79mm
- Autoclavable Yes
- Labware Closure Liner Material Rubber
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01087
- Zoro # G5976433
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 79mm |
Diameter | 31 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 79 mm |
Labware Height - English | 3.11 in |
Screw Closure Size | 20-400 mm |
Overall Height - Metric | 79 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 31 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- SYNTHWARE THREE FINGER DOUBLE ADJUST-ABLE CLAMP (SMALL), 154mm (W192203)
- OAKTON Cal Solution, EC, 12.88 mS/cm, 1 Pt (WD-00606-10)
- AMSCOPE 6.3MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU633-FL)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- Qorpak Labware